Pneumatic oil pump filling appliance w. tank 24 l
Pneumatic oil pump filling appliance w. tank 24 l
FILR-OIL-PN-RED-24LTR
Art.-no. 0986022024
EAN 4099618018091
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel / steel |
Material of piston | Brass |
Material of gasket | PTFE |
Suitable for inner diameter of grease bucket | 370-385 mm |
Lid diameter | 380 mm |
Height | 800 mm |
Product weight (per item) | 15.000 kg |