Pneumatic polishing machine DPM 250
Pneumatic polisher DPM 250
POLR-PN-STANDARD-PAD7INCH-M14
Art.-no. 0703000871
EAN 4046777768312
Register now and access more than 125,000 products
Longer service life
Ball bearing construction, hardened and ground spiral bevel gears and
User-friendly
Rubberized grip for comfortable handling.
The variable speed allows for better control and better output
By means of lever valve.
Easy to handle
Auxiliary handle can be attached on both sides.
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery
Datasheets(X)
Perfect for weld smoothing, paint, rust and stone removal
Type description | 7'' Air Angle Polisher |
Max. idle speed | 2500 rpm |
Washer diameter | 45 mm |
Air consumption | 91 l/min |
Min. hose inner diameter | 3/8 in |
Operating pressure | 6.3 bar |
Weight of machine | 1.9 kg |
Length | 307 mm |
Thread type x nominal diameter in inches | M 7 in |
Tip size | 14 mm |