Pneumatic ratchet screwdriv. DRS 3/8 inch Standard
RTCHSCRDRIV-PN-STANDARD-4CFM-3/8INCH
Art.-no. 0703886380
EAN 4068362071294
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Tool holding device | 3/8-inch external square |
Max. torque | 68 Nm |
Length | 265 mm |
Operating pressure | 90 psi |
Air consumption | 4 Cubicfeet/minute |
Min. hose inner diameter | 10 mm |