Pneumatic ratchet screwdriver DRS 1/4 inch
Pneumatic ratchet screwdriver, DRS 1/4 inch
RTCHSCRDRIV-PN-DRS-1/4IN
Art.-no. 0703886140
EAN 4068362071317
Register now and access more than 125,000 products
High power transmission and durability
Precision planetary gearbox
Ideal for use in inaccessible areas
Short design
No exhaust air in the working area
Exhaust air conducted backwards, away from work area
Adapts to the task at hand
Speed adjustable via an integrated control
No unintentional adjustment
Recessed right/left switch
Connection hose does not tangle
Rotating compressed air connection
Prevents the ingress of dirt
Rubberised ratchet head
Plug-in nipple not included
Datasheets(X)
Tool holding device | 1/4-inch external square |
Max. torque | 40 Nm |
Length | 170 mm |
Operating pressure | 6.3 bar |
Air consumption | 90 l/min |
Min. hose inner diameter | 6 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!