Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Pocket ear defenders

Ear defenders, Pocket
EARDEFR-REUSEABLE-POCKET

Art.-no. 0899300230
EAN 4011231843140

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Folding ear defenders in a practical pocket format

Maximum comfort


  • Wide and comfortable sealing pads

  • Suitable for wearing with glasses and safety glasses

  • Padded headband


Allow speech to be heard


No insulation



Hygienic


  • Simple cleaning

  • Easy-to-replace sealing pads

Tested in accordance with EN 352-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications involving disruptive noise pollution

SNR attenuation value

28 dB

L attenuation value

17 dB

M attenuation value

25 dB

H attenuation value

32 dB

Standards

EN 352-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information