Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pocket slide calliper with top locking screw and flat depth gauge

Pocket vernier gauge locking screw top
PRECCAL-FIXINGSCREW-(0-200MM)

Art.-no. 071576 022

EAN 4052712504518

Individual price display after login
Pocket slide calliper with top locking screw and flat depth gauge

Art.-no. 071576 022

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Measuring surfaces ground and lapped

  • Nonius and scale matt chrome-plated

  • Rear with thread table
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range

200 mm

Length of jaw

50 mm

Top vernier scale

0.05 mm

Bottom vernier scale

1/20 mm

Material

Stainless steel

Product weight (per item)

208.000 g

Min./max. length measuring range

0-200 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information