Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pocket tape measure 1C-PT18 with plastic housing

Pocket tape measure 1C PT18
MSRETPE-POKT-1C-PT18-W16MM-L3M

Art.-no. 071465 003

EAN 4056807593388

Individual price display after login
Pocket tape measure 1C-PT18 with plastic housing

Art.-no. 071465 003

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality and handy pocket tape measure with impact-resistant plastic housing, yellow painted tape and movable end hook
  • Available in different lengths to suit the requirements and application

  • Convenient to use, with ergonomic locking button

  • Long service life thanks to triple-riveted end hooks

  • Movable end hook makes it suitable for internal and external measurements

  • Practical belt clip and wrist strap mean it is always within reach

  • Yellow tape measure top side is extremely easy to read

  • Highly scratch-resistant coating on the tape for a long service life

  • Complies with EC accuracy class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The pocket tape measure can be used in a variety of fields, such as in construction, the trades sector or for gardening and landscaping - wherever measurements need to be taken.

Max. length measuring range (L max)

3 m

Width of band (b)

16 mm

Material of housing

Plastic

Accuracy class

II

Maximum extension before the tape bends (vertical)

220 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information