Pocket tape measure 2C-PT18
Pocket tape measure 2C PT18
MSRETPE-POKT-2C-PT18-W25MM-L5M
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality pocket tape measure with impact-resistant 2-component plastic housing, double-sided painted tape and movable end hook
- Long service life thanks to triple-riveted end hooks
- Comfortable to use thanks to 2-component locking button
- Movable end hook makes it suitable for internal and external measurements
- Printing on both sides of the tape with yellow top side and white underside make it extremely easy to read
- Practical belt clip and wrist strap mean it is always within reach
- With compact dimensions, it can be conveniently carried in a pocket or tool box
- Complies with EC accuracy class 2
Product information
Datasheets(X)
Application area
The pocket tape measure can be used for various applications wherever measurements need to be taken.
Max. length measuring range (L max) | 5 m |
Width of band (b) | 25 mm |
Material of housing | Plastic |
Accuracy class | II |
Maximum extension before the tape bends (vertical) | 360 cm |