Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Point chisel with SDS-plus drive arbour

Point chisel Plus
PTCHIS-PLUS-L250MM

Art.-no. 06489250

EAN 4011231536769

Individual price display after login
Point chisel with SDS-plus drive arbour

Art.-no. 06489250

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For general demolition and breaking-through work
  • Greater explosive force and minimal risk of sticking in material in comparison with round versions

  • The entire impact energy of the hammer drill is concentrated on a single point
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Spiking, mortising, knocking out, pounding, breaking open, breaking out etc. for hard materials e.g. concrete.

Length

250 mm

Tool holding device

Suitable for SDS-plus

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information