Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Point, flat and spade chisels multi-pack Plus Longlife & Speed, 3 pieces

Pointed/flat/spade chisel Plus LS multi-pack
CHIS-PWRTL-SET-PLUS-LS-MULTIPACK

Art.-no. 0648860003

EAN 4065746590952

Individual price display after login
Point, flat and spade chisels multi-pack Plus Longlife & Speed, 3 pieces

Art.-no. 0648860003

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Next generation premium pointed, flat and spade chisels with tool holder suitable for SDS-plus in an attractive multipack.

Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Up to 200 % longer service life compared to standard versions


Extended work area



Convex pronounced area for penetration


  • Central load transfer

  • Better transfer of shock waves

  • Higher penetration resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Point chisel


For general demolition and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.) For hard materials, e.g. concrete.



Flat chisel


For general demolition and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.) For softer materials. Can also be used for marking masonry to be knocked out.



Spade chisel


Knocking off plastered walls and loosening soil, screed and bitumen.

Tool holding device

Suitable for SDS-plus

Number of pieces in assortment/set

3 PCS

Point, flat and spade chisels multi-pack Plus Longlife & Speed, 3 pieces including:
1 x
Point chisel Plus Longlife & Speed

PTCHIS-PLUS-LS-L250MM

Description:
Length: 250 mm
Premium next-generation point chisel with tool holder suitable for SDS-plus.
Quantity: 1 x
1 x
Flat chisel Plus Longlife & Speed

FLCHIS-PLUS-LS-L250-W20MM

Description:
Width: 20 mm; Length: 250 mm
Premium next-generation flat chisel with tool holder suitable for SDS-plus.
Quantity: 1 x
Spade chisel Plus Longlife & Speed
1 x
Spade chisel Plus Longlife & Speed

SPDECHIS-PLUS-LS-L250-W40MM

Description:
Length: 250 mm; Width: 40 mm
Premium next generation spade chisel with tool holder suitable for SDS-plus.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information