Polarkoton coverall
Work overall polyester
WRKOVERAL-POLYESTER-195GSM-KHAKI-L
Register now and access more than 125,000 products
- 100% Polarkoton
- Double stitching
- Mercerized & sanforized
- Overlock stitching for extra strength
- Material Density: 195 gsm
- Two chest pockets and two cargo pockets
- Pen pocket and loop for gas detector
- Two swing pocket and back pocket
- Elasticated waist band for extra comfort
Mechanic work shops
Construction sites
Crane / forklift operator
Colour | Khaki |
Size | L |
Material | 100% polyester |
Fabric weight per m2 | 195 g |
Washable at | 60°C |
Care instruction | Do not iron, Do not tumble dry |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)