Polarkoton coverall
Work overall polyester
WRKOVERAL-POLYESTER-195GSM-PETRBLUE-XL
Art.-no. 0899219014
EAN 4066443170096
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The comfortable overall offers practical protection for the whole body. Variety of pockets for careful storage of all utensils.
- 100% Polarkoton
- Double stitching
- Mercerized & sanforized
- Overlock stitching for extra strength
- Material Density: 195 gsm
- Two chest pockets and two cargo pockets
- Pen pocket and loop for gas detector
- Two swing pocket and back pocket
- Elasticated waist band for extra comfort
Product information
Datasheets(X)
Application area
Mechanic work shops
Construction sites
Crane / forklift operator
InstructionsWashable at 60°C, do not tumble dry, do not iron
Colour | Petrol |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 195 g |
Washable at | 60°C |
Care instruction | Do not iron, Do not tumble dry |