Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Polarkoton coverall

Work overall polyester
WRKOVERAL-POLYESTER-195GSM-RED-S

Art.-no. 0899219051

EAN 4066443170348

Individual price display after login
Polarkoton coverall

Art.-no. 0899219051

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The comfortable overall offers practical protection for the whole body. Variety of pockets for careful storage of all utensils.
  • 100% Polarkoton

  • Double stitching

  • Mercerized & sanforized

  • Overlock stitching for extra strength

  • Material Density: 195 gsm

  • Two chest pockets and two cargo pockets

  • Pen pocket and loop for gas detector

  • Two swing pocket and back pocket

  • Elasticated waist band for extra comfort
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mechanic work shops


Construction sites


Crane / forklift operator

InstructionsWashable at 60°C, do not tumble dry, do not iron

Colour

Red

Size

S

Material

100% polyester

Fabric weight per m2

195 g

Washable at

60°C

Care instruction

Do not iron, Do not tumble dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information