Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pole terminal puller, twin leg, 60 mm span

Two-arm pole terminal extractor span width 60 mm
PLETRMLEXTR-2ARM-SPNW60MM

Art.-no. 0714522060

EAN 4024835926614

Individual price display after login
Pole terminal puller, twin leg, 60 mm span

Art.-no. 0714522060

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For extracting battery terminals and other small parts

Very manageable puller


T-handle for extremely easy and safe work.



The greater the pulling force, the stronger the hooks clamp around the part



Drop-forged hooks



Precision-milled hook tips

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External clamping width (A)

60 mm

Clamping depth (B)

40 mm

Spindle length

60 mm

Hook-tip length (E)

5 mm

Hook-tip thickness (F)

2 mm

Hook width (D)

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information