Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Polish AP05

Polish, Extra High Cut AP05
POL-(EXTREME CUT)-AP05-1LTR

Art.-no. 0893469105

EAN 4099618450563

Individual price display after login
Polish AP05

Art.-no. 0893469105

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Polish with extra strong cut
  • Aluminium oxide-based

  • Effectively removes deep scratches, oxide stains, water stains, industrial dirt and other paint defects

  • Minimum dust creation

  • Silicone-free

  • Water-based formulation with emulsified petroleum components (oil-in-water emulsion)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For conventional paints. Suitable for used cars.

Instructions

Wash the car before use. Shake the bottle well. Apply a small amount of the product to a cleaning pad by spreading it over the surface. Position the polishing pad flat on the surface and start the machine. Work over the surface applying a certain pressure at 1500–1800 rpm until grinding marks or paint defects are removed, working in sections! - If the product dries on, use a water spray to assist. Remove polish residues with a microfibre cloth. The paint must be treated with a finish polish such as AP30+.

Weight of content

1340 g

Container

Bottle

Chemical basis

Aliphatic hydrocarbon

Colour

White

pH value

8

Density

1.3 g/cm³

Shelf life from production

36 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information