Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Polishing machine EPM 2000-7

Polisher EPM 2000-7
POLR-EL-(EPM 2000-7)-1200W-UAE

Art.-no. 5717010030

EAN 4046777931181

Individual price display after login
Polishing machine EPM 2000-7

Art.-no. 5717010030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very powerful rotary polishing machine with additional D-handle for more convenient and comfortable operation.

Non-slip D-handle.


Extremely handy and easy maneuverable



Careful, targeted polishing


The smoothest results in terms of finishing



Comfortable operation


Large two-finger trigger switch and anti-vibration system on head handle



Lock-on button


Designed for continuous use at one speed



Conveniently located variable speed


Allows the polishing on different materials



Versatile


The variable speed automatically applies additional power to the motor to maintain speed under load



Rotary function


Its circular rotation (in single direction) allied to the constant speed allows a great paint defect removal and fine waxing finishing

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed for a wide range of polishing and sanding applications, and is ideal for automotive and marine detailing as well as stone polishing work (dry application only).

Nominal voltage

220 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1200 W

Min./max. idle speed

800-2400 rpm

Thread type x spindle-thread diameter

M14

Weight of machine

3.4 kg

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information