Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Polishing pads

Polishing spidered
POLPAD-ORANGE-SOFT-D145X25MM

Art.-no. 0585026145

EAN 4058794771619

Individual price display after login
Polishing pads

Art.-no. 0585026145

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Polishing pads in different abrasive grades

Maximised effect with minimised wear


Grooving (spiderweb structure) of surface greatly increases surface area. This allows much more polish to be absorbed, delivering greater removal rate and extending the performance of the abrasive polishing grains.



Open-pored foam for consistent removal rate and maximum duration of use.


The polishing pads are made from high-quality open-pore foam. The open pore structure and grooved surface allow heat produced during polishing to be ideally dissipated.



Greater flexibility over any body shape


Thanks to rounded edges, the polishing pads adapt to any shape or curvature of vehicle and prevent new paint irritation owing to the intelligent geometry.



Harmonious polishing results


The 145-mm and 170-mm diameters provide a drill hole for fast, convenient and perfect centring.



User friendly


Polishing pads easily removed from riptape plate due to edge bevel at the edge of the riptape.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Soft polishing pad (orange) for a perfect finish, for sealing or for easy removal of streaks and holograms. Medium-hard polishing pad (blue) for efficient paint preparation and partial removal of fine sanding grooves. Extra-hard polishing pad (green) for maximum removal rate with minimal heat transfer

Hardness degree

Soft

Colour

Orange

Diameter

145 mm

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Anti-hologram polish P30 Plus

POL-(ANTIHOLOGRAMM PLUS)-P30-1KG

High-gloss finish polish for permanently removing streaks and holograms on dark vehicle paints
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information