Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Polycarbonate face shield

Face shield Polycarbonate
FCESHLD-PP-DISC-PC

Art.-no. 0899101200
EAN 4024835979474

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

For grinding and cutting work, as well as for protection against dripping or splashing liquids.
  • Maximum safety combined with optimum comfort

  • Polypropylene headpiece

  • Convex front part protects the head

  • Large, resistant polycarbonate visor with wide field of view

  • Quick and easy lens replacement

  • Multiple visor inclination positions

  • Individual head strap adjustment

  • Soft padding on all parts with head contact
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automotive industry, construction, chemical and heavy industry, spray-painting, grinding and machining work.

Mechanical strength

B (120m/s)

Standards

EN 166

Product weight (per item)

319 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information