Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Polycarbonate safety goggles

Overspecs polycarbonate
SAFEGOGL-POLYCARBONATE

Art.-no. 0899102230
EAN 4045727364796

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Can be worn over all prescription glasses
  • Unrestricted peripheral perception due to panoramic lens with 180° field of view

  • Polycarbonate lens with matt roof section to suppress reflections

  • 100% UV protection (up to 400 nm)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Clear

Material of safety lens

Polycarbonate

UV protection

400 nm

EN standard

166
170

Mechanical strength

F (45m/s)

Marking of safety lens

2C-1,2 W 1 F

Product weight (per item)

70 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information