Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Portable universal flanging tool kit 10 pieces

Mobile, universal flaring tool set, 10 pcs
DBFLARTL-BRKLNE-SET-MOB-CAR-10PCS

Art.-no. 071491 001

EAN 4052703817153

Individual price display after login
Portable universal flanging tool kit 10 pieces

Art.-no. 071491 001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For universal use, including directly on vehicles.

Compact


  • High-performance, small manual hydraulic unit

  • Pressure force of 2.5 t

  • Allows the flaring work to be performed directly on the vehicle


Saves money


  • Tool-less locking of manual hydraulic unit and base element

  • Eliminates the need for an additional tool and saves valuable work time


Easy to use


Simple operation of manual hydraulic unit



Safe


  • Precise fabrication of clamping jaws

  • No ribbing on clamping jaw inside surfaces. Brake cable coating is not damaged.
Notice

Flanging types: SAE (convex), DIN flare E, DIN (convex), DIN flare F, SAE/DIN (double flange)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For passenger car brake and clutch cables, can be used for copper, steel and aluminium cables

Portable universal flanging tool kit 10 pieces including:
Mobile universal flanging tool
1 x
Mobile universal flanging tool

FLGTL-F.071491001

Quantity: 1 x
Clamping jaw set for mobile universal flaring tool
1 x
Clamping jaw set for mobile universal flaring tool

CLMPJAWSET-F.FLARTL-4,75MM-3/16IN

Description:
4.75 mm
Quantity: 1 x
Clamping jaw set for mobile universal flaring tool
1 x
Clamping jaw set for mobile universal flaring tool

CLMPJAWSET-F.FLARTL-5,00MM

Description:
5 mm
Quantity: 1 x
Clamping jaw set for mobile universal flaring tool
1 x
Clamping jaw set for mobile universal flaring tool

CLMPJAWSET-F.FLARTL-6,00MM

Description:
6 mm
Quantity: 1 x
Flanging mandrel SAE – OP1 for mobile universal flaring tool
1 x
Flanging mandrel SAE – OP1 for mobile universal flaring tool

FLARMNDRL-SAE-OP1-(4,75-5,0MM)

Description:
5 mm; 4.75 mm
Quantity: 1 x
Hydraulic unit for mobile universal flaring tool
1 x
Hydraulic unit for mobile universal flaring tool

HYDRUNT-F.071491001

Quantity: 1 x
Flanging mandrel SAE – OP1 for mobile universal flaring tool
1 x
Flanging mandrel SAE – OP1 for mobile universal flaring tool

FLARMNDRL-SAE-OP1-6,00MM

Description:
6 mm
Quantity: 1 x
Flanging mandrel DIN for mobile universal flaring tool
1 x
Flanging mandrel DIN for mobile universal flaring tool

FLARMNDRL-DIN-UNI-FLARTL-6,00MM

Description:
6 mm
Quantity: 1 x
Flanging mandrel SAE – OP2 for mobile universal flaring tool
1 x
Flanging mandrel SAE – OP2 for mobile universal flaring tool

FLARMNDRL-SAE-OP2-(4,75-6,0MM)

Description:
4.75 mm; 5 mm; 6 mm
Quantity: 1 x
Flanging mandrel DIN for mobile universal flaring tool
1 x
Flanging mandrel DIN for mobile universal flaring tool

FLARMNDRL-DIN-UNI-FLARTL-(4,75-5,0MM)

Description:
5 mm; 4.75 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Interior and exterior deburrer

DEBURTL-PIP-IN/EXCUTTER-D40MM

For deburring aluminium, copper and soft steel tubes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information