Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Portable welding protection wall

Portable protective welding screen
PROTWELDSCRN-MOB-EN1598

Art.-no. 0984770

EAN 4024835404631

Individual price display after login
Portable welding protection wall

Art.-no. 0984770

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The combination of extremely robust base frame based on square profiles (30x30 mm) and the welding protection curtain is suitable for arc welding according to EN 1598.

Translucent orange welding protection curtain



Risk factor < 1



Degree of reflection: 230 to 400 nm < 10%



Dimensions:


  • Wall: W x H: 200 x 190 cm

  • Curtain: W x H: 205 x 180 cm
Notice

According to Article 5 of VBG (Institution for Statutory Accident Insurance and Prevention in the Administrative Sector) Accident Prevention Regulation 15, work stations for arc welding must be set up in such a way that non-participants are protected against harmful effects of optical radiation to the skin and eyes.

In accordance with EN 1598

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Welding:


  • Protects non-participants from harmful effects of optical radiation to the skin and eyes.

  • Mechanical protection against weld spatter and slag that is to be removed.

  • "Translucent" in accordance with DIN 32504, Part 1


Grinding:


  • Hot grinding sparks and particles are deflected thanks to the flame-retardant, spark-resistant curtain.

  • Employees, vehicles, painted surfaces, glass etc. are effectively protected.

  • Flame-retardant and spark-resistant in accordance with DIN 53438, Part 2


Painting:


  • The protection wall can also be used for painting and undercoat work thanks to its chemical resistance.

  • Chemical resistance in accordance with DIN 4646, Part 5


Wet conditions:


Also protects against water or spray



Sun:


  • Protects against glare and unwanted heat radiation

  • Film is resistant to UV radiation.

  • UV-resistant in line with DIN 4646, Part 5

ISO

EN ISO 25980

Width x height

200 x 190 cm

Spare parts for this product:
Curtain for portable protective welding screens

CRTN-(F.PROTWELDSCRN-0984770)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information