Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Porthole sealant PU Marine

Porthole sealant PU Marine
PORTHOSEAL-(PU MARINE)-BLACK-310ML

Art.-no. 08932953

EAN 4099617021979

Individual price display after login
Porthole sealant PU Marine

Art.-no. 08932953

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Elastic adhesive and sealant for plastic windows in marine applications or caravan construction

Flame-retardant



Elastic


  • Different material expansions are compensated for by high elasticity

  • Dampens vibrations and noise


Slow skin formation time


  • Allows large components to be bonded and sealed

  • Joint parts can be repositioned


Can be sanded and painted over



Effective resistance to ageing and weathering



Silicone-free

Proof of Performance

EC type examination certificate: Approved for bonding in shipbuilding and boat building.

Notice

Do not allow this product to come into contact with alkyd-resin paint systems. When painting over the sealant, it must be taken into account that the thickness and hardness of the paint film may impair the adhesive's elasticity and thereby cause cracks.

Application area

EC type examination certificate: Approved for bonding in shipbuilding and boat building.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

One-component polyurethane adhesive and sealing compound specially developed for bonding and sealing in boat and ship construction. The product is typically used for bonding and joining plastic windows and portholes

Instructions

The application surfaces must be clean, dry and free of grease. For pre-treatment, refer to the technical data sheet.



Cut off thread cap, screw on nozzle and cut to the required width. Apply the adhesive using a suitable application gun.


The adhesive must be smoothed during the skin-formation time.

Contents

310 ml

Container

Cartridge

Chemical basis

Moisture curing 1K polyurethane

Colour

Black

Density/conditions

1.15 g/cm³ / at 23°C, 50% relative humidity

Full curing speed/conditions

4 mm/d / 23°C and 50% relative humidity

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to +90 °C

Min. skin-formation time

60 min

Min. combined tension and shear resistance

1.4 N/mm²

Max. change in volume

10 %

Short-term resistance against

Fuels, Mineral oils, Vegetable oils, Animal oils, Oils

Shelf life from production/conditions

12 Month / cool and dry storage area

Ultraviolet resistance

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Adhesive remover

CLNR-STRUCADH-REMOVER-400ML

Solvent mixture for dissolving/removing adhesives and sealants
x 12 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Varioprimer safe + easy

PRIM-WNDWADH-(VARIOPRIM-S/E)-20ML

Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 3
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 4
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 1
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 2
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information