Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Pouch and bag

Pouch and bag
BAG-PP-NONWOVEN-BAG-WUERTH

Art.-no. 0WAG900512

EAN 4046777894202

Individual price display after login
Pouch and bag

Art.-no. 0WAG900512

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

65 g

Material

PES - Polyester

Height

40 cm

Length

30 cm

Width

15 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information