Pre-wash concentrate
Pre-wash concentrate
PREWASH-CONCENTRATE-25LTR
Register now and access more than 125,000 products
Contents | 25 l |
Product weight (per item) | 25000.000 g |
Container | Plastic bottle |
Colour | Amber |
Mixing ratio | 1:1 - 1:10 |
Min./max. processing temperature | 5 to 40 °C |
Shelf life from production/conditions | 36 Month / cool and dry storage area |
Datasheets(X)