Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Precision feeler gauge stock

Precision feeler gauge tape
FELRGAUTPE-L5M-W0,60MM

Art.-no. 071351 34

EAN 4011231704991

Individual price display after login
Precision feeler gauge stock

Art.-no. 071351 34

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Precision tool for accurate alignment and setting of machine parts.
  • Made of hardened, white-polished steel strip

  • The strip thickness is marked every 200 mm

  • In plastic box with a practical winding/unwinding mechanism.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • In tool manufacturing, it enables precise alignment and setting of machine parts.

  • Precise testing of contact clearances and stops.

  • Placed beneath tools during production and mounting.

Thickness of tape

0.6 mm

Width of band

12.7 mm

Length of tape

5 m

Material

Spring steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information