Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Precision gauge vernier calliper

Precision vernier gauge with dial
PRECCAL-0,02-4FOLDMEASURING-(0-150MM)

Art.-no. 071576 10

EAN 4011231748834

Individual price display after login
Precision gauge vernier calliper

Art.-no. 071576 10

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Reading 0.02 (1/50)

  • With locking screw

  • From high-grade stainless steel, forged and hardened

  • Measuring surfaces ground and finely lapped

  • The dial gauge permits glare-free, reliable reading

  • The drive is sturdy and impact-proof

  • Depth scale is held by a sturdy metal bar

  • Supplied in elegant plastic case
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range

150 mm

Length of jaw

40 mm

Length of measuring tip

20 mm

Material

Stainless steel

Scale value

0.02 mm

Product weight (per item)

321.000 g

Min./max. length measuring range

0-150 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information