Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Precision protractor

Precision mitre protractor
MITRPROTR-PREC-MATTCHROMED-GB300-L500

Art.-no. 0715774500

EAN 4011231749602

Individual price display after login
Precision protractor

Art.-no. 0715774500

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Precision dial gauge for measuring angles of 0 to 180 degrees
  • Measuring arms and degree arcs are movably connected to the knurled nut and can be locked at any point
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Degree arc diameter

300 mm

Free length of protractor arm

500 mm

Surface

Chrome plated

Min./max angle measuring range

0-180 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information