Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Precision vernier calliper DIN 862

Precision calliper
PRECCAL-VERNIERLOCK-(0-155MM)

Art.-no. 071576 07

EAN 4011231748803

Individual price display after login
Precision vernier calliper DIN 862

Art.-no. 071576 07

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • The measuring instrument with the parallax error-free reading

  • With torque fixing

  • Stainless

  • Scale and vernier scale brushed chromium-plated

  • Measuring surfaces finely ground and lapped

  • Rail and calliper hardened

  • Thread table

  • For external, internal, depth and height measurement
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range

155 mm

Vernier scale (imperial)

1/128 inch

Vernier scale

0.05 mm

Length of jaw

40 mm

DIN

862

Standards

DIN 862

Product weight (per item)

201.000 g

Min./max. length measuring range

0-155 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information