Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Precision vernier callipers With calibration certificate

Precision callipers with calibration certificate
PRECCAL-CALIBRATIONCERTIFICATE

Art.-no. 071576 071

EAN 4024835068581

Individual price display after login
Precision vernier callipers With calibration certificate

Art.-no. 071576 071

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Accurate reading without any parallax error thanks to the vernier, which is located on the same plane as the scale

  • With locking button

  • Rust-proof

  • Scale and vernier with matt chrome plating

  • Finely ground and polished measuring surfaces

  • Hardened jaws and depth rod

  • Thread table

  • DIN 862

Factory calibration certificate


  • Calibration in accordance with DIN/ISO 9000 et seq.

  • Callipers test certificate in accordance with DIN 862 and VDI/VDE/DGQ 2618/page 8

  • Visual inspection and functional tests

  • Target/measured values, external dimensions

  • Target/measured values, internal dimensions

  • Target/measured values, blade measurement

  • Traceable to PTB (Physikalisch-Technische Bundesanstalt - the national metrology institute of Germany)

  • Identification number laser-etched onto the callipers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For internal and external depth and height measurements.

Max. length measuring range

155 mm

Vernier scale (imperial)

1/128 inch

Vernier scale

0.05 mm

Length of jaw

40 mm

DIN

862

Standards

DIN 862

Product weight (per item)

258.000 g

Min./max. length measuring range

0-155 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information