Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Premium 3/8 inch torque wrench with push-through ratchet

Torque wrench push-through ratchet 3/8 in Premium
TRQWRNCH-3/8IN-PREMIUM-(20-100NM)

Art.-no. 0714730100

EAN 4062856259397

Individual price display after login
Premium 3/8 inch torque wrench with push-through ratchet

Art.-no. 0714730100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality torque wrench with 3/8 inch push-through square mount and ratchet head

Precise and easy to use


  • Trigger accuracy of ± 3 % tolerance from the set scale value

  • Extra-large double scale in Nm and lbf-ft ensures improved readability

  • Additional micrometre scale enables the torque to be adjusted precisely using the click function

  • Innovative quick adjustment mechanism enables the measuring range to be adjusted quickly by turning the handle

  • The torque wrench does not have to be released after use, i.e. it does not have to be reset to the lowest scale value

  • Clear acoustic and tangible torque triggering for precise screwing operations

  • Easy to lock and unlock using the pull/push mechanism


Digital identification with NFC technology


  • Built-in NFC technology enables quick and easy identification, even if the serial number is damaged or unreadable

  • Access to many digital functions, such as centralised management via ORSYonline, calibration appointment reminders and quick repair ordering


High-quality push-through ratchet for a long service life


  • Ergonomic 2-component handle for effortless and safe working

  • Lock with clearly visible coloured ring

  • With calibration certificate and laser-engraved serial number on the torque wrench
Notice
  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary

  • We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins when the torque wrench is first used

  • Sustainable, sturdy, moisture- and oil-resistant product packaging made from 100 % PCR (recycled plastic from household waste), 100 % recyclable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wide range of possible applications for controlled tightening of screws and nuts, for example for repair and maintenance work on bicycles and vehicles or for industry and trade or anchors.

Tip size

3/8 inch

Min./max. torque measuring range

20-100 Nm

Min./max. torque measuring range (inches)

15-73 lbf.ft

Number of turns from min. to max. torque value

8

Design

With 72 teeth - 5 degree angle of rotation

Scale value torque main scale

5 Nm

Scale value torque fine scale

0.5 Nm

Torque measuring accuracy

+/- 3 %

Suitable for right-hand tightening

Yes

Suitable for left-hand tightening

Yes

ISO

6789-2

Length (L1)

411 mm

Length of lever (L2)

311

Handle length (L3)

205 mm

Ratchet head height (B1)

18 mm

Ratchet head height with square (B2)

29 mm

Handle diameter (D1)

36 mm

Ratchet head width (D2)

36 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information