Premium Cut cutting disc
CUTDISC-(PREMIUM-CUT)-ST-D115X1,0X22
Art.-no. 0664115322
EAN 4065746793919
Register now and access more than 125,000 products
- Produced with aluminium oxide and zirconium abrasive grains.
- The disc composition features two layers of fibreglass mesh, meaning it can be used in a wide variety of applications with complete safety.
- High cutting speed with low heat generation.
- Optimal cutting precision.
- Minimal burr formation.
- Free from chlorine, iron and sulphur, which is critical for preventing contamination of stainless steel (corrosion).
- All discs are manufactured in accordance with the strictest quality standards.
Datasheets(X)
Ideal for cutting various materials such as stainless steel, carbon steel, ferrous and non-ferrous metals.
Recommended use: Cutting sheet metal, iron beams, steel, piping, air ducts, gutters, solid pipes, wire ropes and steel frames.
All types of maintenance, production and construction work in metal.
Diameter x thickness | 115 x 1.0 mm |
Bore hole | 22.23 mm |
Max. rotation speed | 13300 rpm |
Material to be processed | Stainless steel, Ferrous metal, Non-ferrous metal |