Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Premium Cut cutting disc

CUTDISC-(PREMIUM CUT)-ST-D230X1,8X22

Art.-no. 0664230322

EAN 4065746793797

Individual price display after login
Premium Cut cutting disc

Art.-no. 0664230322

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for business customers

Register now and access more than 125,000 products

The Premium Cut cutting disc is a product developed for cutting stainless steel, ferrous and non-ferrous metals.
  • Produced with aluminium oxide and zirconium abrasive grains.

  • The disc composition features two layers of fibreglass mesh, meaning it can be used in a wide variety of applications with complete safety.

  • High cutting speed with low heat generation.

  • Optimal cutting precision.

  • Minimal burr formation.

  • Free from chlorine, iron and sulphur, which is critical for preventing contamination of stainless steel (corrosion).

  • All discs are manufactured in accordance with the strictest quality standards.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for cutting various materials such as stainless steel, carbon steel, ferrous and non-ferrous metals.


Recommended use: Cutting sheet metal, iron beams, steel, piping, air ducts, gutters, solid pipes, wire ropes and steel frames.


All types of maintenance, production and construction work in metal.

Diameter x thickness

230 x 1.8 mm

Bore hole

22.23 mm

Max. rotation speed

6650 rpm

Material to be processed

Stainless steel, Ferrous metal, Non-ferrous metal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information