Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Premium flat chisel with SDS-max drive arbor

Flat chisel Premium Max
FLCHIS-MAX-HEX-L400-W25MM

Art.-no. 0647852325

EAN 4046778486277

Individual price display after login
Premium flat chisel with SDS-max drive arbor

Art.-no. 0647852325

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With 3-zone tempering technology, additional breaking points (power grooves) and hexagonal design.

Up to 30% higher removal rate



Vibration damping


The buffer section is designed to have a lower hardness level (approx. 48 HRC). The higher level of elasticity means that this section is effective at damping any vibrations that occur, thereby significantly lowering the risk of breakage at the insertion end.



Considerably longer service life


The insertion end is designed to be harder (approx. 52 HRC), which extends the service life considerably.



Chisels remain sharp


The working area made of 60 HRC quality steel is extremely hard and therefore particularly tough.



Minimal risk of sticking in materials in comparison with round versions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For softer materials. Can also be used for "marking" masonry to be knocked out. For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.)

Length

400 mm

Width

25 mm

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information