Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Premium spade chisel Plus

Premium spade chisel wedge shape Plus
SPDECHIS-PLUS-250X40MM

Art.-no. 0648853250

EAN 4047376913653

Individual price display after login
Premium spade chisel Plus

Art.-no. 0648853250

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With wedge profile
  • Impressive wedge effect

  • High breaking power

  • More material for a longer service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Knocking off plastered walls and loosening soil, screed and bitumen.

Length

250 mm

Width

40 mm

Tool holding device

Suitable for SDS-plus

Design

With innovative wedge shape

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information