Primer of PU windscreen adhesive
PRIM-WNDWADH-BOTTLE-30ML
Art.-no. 0890027050
EAN 4068362401244
Register now and access more than 125,000 products
Brush-able
Film dispersed uniformly
Good hiding performance
Good high temperature and humidity resistance
Quick tack free time
Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Datasheets(X)
Brush the primer uniformity for one time with same direction, to avoid repeat brushing.
Container | Bottle |
Contents | 50 ml |
Chemical basis | Polyurethane |
Colour | Black |
Min. flash-off time | 10 min |
Max. flash-off time | 12 h |
Flash-off time conditions | at 23°C and 50% relative humidity, as a primer, corrosion protection, activator |
Min. processing temperature | 5 °C |
Max. processing temperature | 35 °C |