WORKSHOP TROLLEY EQUIPPED 224pcs
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
Features:
- 7 drawer roller cabinet
- Overall size (w/o casters): 776 X 521 X 859mm
- Steel thickness 1.0mm for body and for 0.8mm for drawers; With 16** 45mm ball bearing slides (loading weight:45 kg per drawer)
- Rubber corners for impact protection
- Heavy duty transport wheels with brake
- Soft rubber handles for comfortable steering
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!