Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED
Two post lift 4Ton

For detailed information, other images and documents, please select individual articles from the following table.

Two post lift 4Ton

Automatic electrical locking system
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
Two-post lift for cars suitable for mechanic and quick service use.



  • Synchronization of cylinders independent from load distribution with mechanical leveling system

  • Mechanical safeties with automatic engagement

  • Voluntary driven control

  • Automatic arm safety

  • Pressure overload valve is equipped in power unit to

  • Protect damaging the lift from being too high pressure

  • 24V safety control

  • Anti-crushing protection

  • Lifting extension
CE

1 Year Warranty


on issues of material and production