For detailed information, other images and documents, please select individual articles from the following table.
Sleeve anchor W-CNM hex nut non-ETA
With internal thread for bolts and screws with metric thread, for uncracked concrete, zinc-plated steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Wide Applications
- Can be used for medium and heavy load range
- Suitable for fastening: Transfer lines on the ground for which installation flush with the surface is specified; steel structures, metal profiles, brackets, foot plates, cable conduits, piping, mounting rails, etc.
Easy installation
- Minimal force needed when setting the anchor
- Can be loaded immediately – no waiting times
- No setting tools required
- Can be set fl ush with the surface: Attached parts can be removed/mounted again at any time
- Reliable installation due to application of prescribed torque during anchoring
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!