Sleeve anchor W-CTM hex screw non-ETA
For detailed information, other images and documents, please select individual articles from the following table.
Sleeve anchor W-CTM hex screw non-ETA
With hexagon bolt and washer, for non-cracked concrete, zinc plated steel
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Wide Applications
- Can be used for medium and heavy load range
- Suitable for fastening: Transfer lines on the ground for which installation flush with the surface is specified; steel structures, metal profiles, brackets, foot plates, cable conduits, piping, mounting rails, etc.
Easy installation
- Minimal force needed when setting the anchor
- Can be loaded immediately – no waiting times
- No setting tools required
- Can be set fl ush with the surface: Attached parts can be removed/mounted again at any time
- Reliable installation due to application of prescribed torque during anchoring"
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!