Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
1/2 INCH EXTENSION

For detailed information, other images and documents, please select individual articles from the following table.

1/2 INCH EXTENSION

Crafted for high torque applications. Extensions are handy and to allow to access hard to reach areas with ease. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
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
Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Firm Grip


The knurled pattern located around the bar allied to the matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right accessory easier - a big benefit when working under a car with low light, for example.



Ball-Catch Groove


Holds the accessory safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.