Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
1/4 inch bit ratchet
1/4 inch bit ratchet - 1
1/4 inch bit ratchet - 2
1/4 inch bit ratchet - 3
1/4 inch bit ratchet - 4
1/4 inch bit ratchet - 5
1/4 inch bit ratchet - 6

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch bit ratchet
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
  • Tip: For 1/4 inch hexagon head drive in accordance with DIN 3126-C 6.3 and E 6.3

  • Head: Extremely compact ratchet head, fine tooth, 64 teeth

  • Surface: Chrome-plated

  • 2-component handle, extremely slim design, angled down 10°

  • Very rugged design, max. torque of up to 40 Nm