The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Multi-socket wrench 1/4 inch Assortment of 34 pieces
Practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/107670.jpg)
Variants
Register now and access more than 125,000 products
Practical 34 piece assortment of multi-drive sockets in a metal box
- This assortment includes basic equipment that is ideal for use in the workshop and for mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
One tool fits all: Multi-drive sockets for five different drives
- Each of the short bi-hex sockets fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw heads
- The assortment includes 12 AF sizes from 4 to 14 mm
- This makes it suitable for almost all screwing tasks
- The set is completed with an adapter with quick-change chuck for the 15 bits
- The short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX
Powerful and efficient tightening
- The rigid extension can be used to transfer force directly
- The flexible extension also makes it possible to access hard-to-reach screws
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the tools reduces costs for replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!