For detailed information, other images and documents, please select individual articles from the following table.
B3 PU foam with good bond strength
Moisture curing PU foams in a pressurized canister. Excellent adhesion to
most substrates, and good thermal and acoustic insulation characteristics, Multi-purpose gap-filling, sealing, bonding and insulating, environment friendly, CFC free, HCFC free.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Wurth B3 PU foam is especially suitable for applications in the construction sector in insulation and installation,also suitable for installation, sound insulation, thermal insulation, high insulation, sealing, moisture-proof, dust-proof, gas isolation, filling structural vacancies, engineering holes and various cracks, etc
Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
• Clean and pre-moisten surface before using
• Firmly screw can on adapter, and turn the flow adjustment screw anticlockwise
• Vertically fill gaps from the bottom, fill the foam about 75% of the space
• Foam starts curing in 10 minute. Wait for one hour before doing next step
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!