Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
1C foam gun PURlogic® Xpress

For detailed information, other images and documents, please select individual articles from the following table.

1C foam gun PURlogic® Xpress

For professional application of 1-component gun foams
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
Optimised sealing system


A seal combination means it is no longer necessary to readjust the needle seal



  • Low tare weight for easy and effortless handling

  • Ergonomic grip is secure in your hand

  • Foam dispensing quantity can be adjusted variably for a clean spraying pattern

  • Easy to clean as foam accumulations are reduced thanks to the nano coating on the needle and cone
Notice

A polyurethane foam can should always be screwed onto the PURLOGIC
® guns. The gun should be cleaned with PURLOGIC® Clean at regular intervals. Please refer to the instructions for use. Can be used for all Würth single-component gun foams. When used with other polyurethane foam cans, the function should be tested beforehand