Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
1C gun foam
1C gun foam - 1
1C gun foam - 2

For detailed information, other images and documents, please select individual articles from the following table.

1C gun foam

Installation and filling foam for gun application
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
Excellent adhesion to virtually all construction substrates (with the exception of PE, PP, PTFE and silicone)



Better sound and heat insulation properties than mineral wool, cork and fibreglass



Dimensionally stable


No volume shrinkage and only minimal post-expansion once the product has fully hardened.



Quick to fully harden



Fine-celled and uniform foam structure



Resistant to ageing



Resistant to a large number of solvents, paints and chemicals

Notice

Primer should be applied to porous and absorbent substrates. PURLOGIC® TOP can be applied with the PURLOGIC® Xpress, art. no. 08911524 and PURLOGIC® COMBIpress, art. no. 08911526 foam guns. Other guns are not compatible.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.