Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
3M™ VHB™ high-performance adhesive tape 5952

For detailed information, other images and documents, please select individual articles from the following table.

3M™ VHB™ high-performance adhesive tape 5952

Double-sided adhesive tape made of closed-cell acrylate adhesive with very high adaptability to the surface to be bonded. Bonds entire surfaces without clamping, regardless of whether they are smooth or textured.
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
  • Quick and easy adhesion as well as strong and lasting durability

  • Adheres to a wide range of materials, including powder coatings and rough/uneven surfaces

  • Excellent immediate adhesion, which simplifies the production process, as components can be further processed immediately after assembly

  • Very high adaptability (excellent strain relaxation, levels slight surface roughness)

  • Very good resistance to weathering, UV and solvents

  • Vibration-dampening

  • Excellent sealing function

  • Strain-free adhesion of different materials, absorbs forces

  • Enables the use of thinner, lighter and differing materials

  • Virtually invisible fastening ensures smooth surfaces

  • Suitable for indoors and outdoors