Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
3M™ VHB™ high-performance adhesive tape GPH-110GF

For detailed information, other images and documents, please select individual articles from the following table.

3M™ VHB™ high-performance adhesive tape GPH-110GF

Flexible, double-sided adhesive tape with high temperature resistance for high- and medium-energy material connections
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
  • Excellent short-term heat resistance up to 230°C

  • Very high and permanent adhesive strength after cooling down to room temperature

  • Stress-free bonding of different materials, compensates for thermal expansion differences

  • High instant adhesion, which simplifies the production process since components can be processed further immediately after assembly

  • Final strength after 72 hours at room temperature

  • High adaptability (excellent strain relaxation, levels slight surface roughness)

  • Very good resistance to weathering, UV and solvents

  • Vibration-dampening

  • Excellent sealing function

  • Allows the use of thinner, lighter and uneven materials

  • Suitable for indoor and outdoor use
Notice

At short-term high temperatures, the adhesive tape/adhesive must not be loaded because it softens at higher temperatures.



Architectural adhesion should only be conducted when observing the EU regulation on construction products and general building requirements! We recommend that you always use a mechanical safeguard for adhesive bonding above head level at 1.80 m.

The usage instructions are recommendations based on the tests we have conducted and our experience - carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.