Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Cool shot liquid

For detailed information, other images and documents, please select individual articles from the following table.

Cool shot liquid

The additive for air conditioning and refrigeration systems
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
Is a synthetic catalyst able to restore the initial efficiency of any A/C or refrigeration system, vehicle A/C systems included.



The additive for air conditioning and refrigeration systems consists of two synthetic catalysts and one lubricating agent which enable the air conditioning and refrigeration systems to operate at maximum efficiency.



Benefits
  • Restores initial conditions of older A/C and refrigeration systems

  • Improves coil heat transfer up to 73%

  • Increases cooling capacity 20-30%

  • Delivers colder vent air faster (approx 2-4°C)

  • Delivers 54% higher lubricity to compressor oil

  • Reduces compressor friction, vibration and noise

  • Extends life of system 20-50%

  • Reduces annual maintenance costs by approx 20%

  • Minimum 20% energy saving

  • Significantly reduces CO2 emissions