Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Tapping screws, countersunk head assortment 1,353 pieces
Tapping screws, countersunk head assortment 1,353 pieces - 1
Tapping screws, countersunk head assortment 1,353 pieces - 2
Tapping screws, countersunk head assortment 1,353 pieces - 3
Tapping screws, countersunk head assortment 1,353 pieces - 4
Tapping screws, countersunk head assortment 1,353 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Tapping screws, countersunk head assortment 1,353 pieces

WN 112, A2 stainless steel, plain, AW drive in system case 4.4.1
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
Contents: 1,353 pieces


  • 100 tapping screws each 3.5 x 13/3.5 x 16/3.5 x 19 mm

  • 100 tapping screws each 3.9 x 13/3.9 x 16/3.9 x 19/3.9 x 25 mm

  • 50 tapping screws 3.9 x 38 mm

  • 100 tapping screws each 4.2 x 16/4.2 x 19/4.2 x 25 mm

  • 50 tapping screws each 4.2 x 32/4.2 x 38/4.2 x 50 mm

  • 100 tapping screws 4.8 x 25 mm

  • 50 tapping screws 4.8 x 32 mm

  • 1 bit each AW10/AW20/AW25