Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED
Hexagon screw, type S/A4 — cotter-pin installation DIN 933 A4 stainless steel, with washer, in accordance with DIN EN ISO 7089 (DIN 125), A4 stainless steel

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon screw, type S/A4 — cotter-pin installation DIN 933 A4 stainless steel, with washer, in accordance with DIN EN ISO 7089 (DIN 125), A4 stainless steel

For use with Fixanchor W-FAZ-IG/A4
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
Notice

Hexagon screws, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011.

Covered by approval ETA-99/0011